Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Cordless drill driver ABS 12 COMPACT M-CUBE

Cordless drill driver ABS 12 COMPACT
DRLDRIV-CORDL-(ABS12 COMPACT)-CARTON

Art.-no. 5701101000

EAN 4061975218988

Individual price display after login
Cordless drill driver ABS 12 COMPACT M-CUBE

Art.-no. 5701101000

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Extremely compact and powerful cordless drill driver for general drilling and screwing applications
  • Fatigue-free working due to lightweight and compact design

  • Continuous monitoring and early shut-off of the motor in the event of blockage, overload and overheating

  • Secure clamping of the tools using the drill chuck with ratchet and lock function, suitable for tools from 0.8-10 mm

  • Integrated LED lights for direct illumination of the working area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

12 V/DC

Idle speed 1st/2nd gear min./max.

0-400 / 0-1500 rpm

Max. torque hard/soft

32 / 19 Nm

Min./max. drill chuck span width

0.8-10 mm

Drill chuck holder

3/8 inch x 24 UNF

Included in delivery

Batteries not included in box

Number of rechargeable batteries/batteries

0 PCS

Rechargeable battery/battery capacity

0 Ah

Max. drilling diameter in steel

10 mm

Max. screw diameter

6 mm

Length

177 mm

Height

215 mm

Weight of machine with rechargeable battery

1.21 kg

Additive article:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
Twist drill bit HSS DIN 338 type RN 130°

DRL-TWST-MET-DIN338-HSS-D6,0MM

Precision steel drill bit for general, broad applications in steel up to 1,000 N/mm² and in cast iron.
x 10 pcs
HSS Performance plain stepped twist drill bit

DRL-STEP-SPRL-HSS-PERFORMANCE-(D4-20MM)

The latest generation of Performance stepped drill bits for longer service lives, significantly faster drilling with smooth running and greatly reduced formation of burrs when processing thin workpieces made from conventional steel with a strength of up to 900 N/mm2, aluminium, cast iron, brass, bronze, wood and plastics.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information