Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Cordless tangential impact screwdriver ASS 18-A EC COMBI

Cordless tangential impact driver ASS-18 EC Combi
IMPDRIV-CORDL-(ASS18-A EC COMB)-2X5AH

Art.-no. 57005102

EAN 4046777958737

Individual price display after login
Cordless tangential impact screwdriver ASS 18-A EC COMBI

Art.-no. 57005102

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Highly versatile 18 V cordless impact screwdriver with unique combination tool chuck, triple power control and low-maintenance, brushless motor.
  • The combination tool chuck combines a 1/4 inch hexagon socket and 1/2 inch square drive, allowing one device to be used for several applications

  • Efficient, low-maintenance and brushless EC motor with a long service life

  • Three-stage power setting for speed and impact rate, adaptable to different applications and materials.

  • Integrated LED lights for direct illumination of the working area

  • Ergonomically shaped handle with soft component for a firm and secure hold
Notice

Impact screwdriver may only be used with the designated impact sockets.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For working with metric screws M6–M16 and for tightening nuts, screw anchors etc.

Type description

ASS 18-A EC Combi

Min./max. idle speed

0-2800 rpm

Min./max. impact rate

0-3200 rpm

Max. torque for hard screwing application

185 Nm

Suitable for screw

M6 - M16

Tool holding device

1/2-inch external square and 1/4-inch hexagon socket

Length

158 mm

Width

60 mm

Height

240 mm

Weight of machine with rechargeable battery

1.8 kg

Included in delivery

2 x 5.0 Ah batteries; with additional accessories

Number of rechargeable batteries/batteries

2 PCS

Rechargeable battery/battery capacity

5 Ah

Cordless tangential impact screwdriver ASS 18-A EC COMBI including:
Quick charger AL 30-CV-LI
1 x
Quick charger AL 30-CV-LI

CHRG-(AL30-CV-LI)

Description: Charger suitable for 18-V Li-ion system batteries (CV)
Quantity: 1 x
Rechargeable battery LI-CV-18 V
2 x
Rechargeable battery LI-CV-18 V

BTRYPCK-LI-CV-18V/5.0AH

Description:
LI-CV-18 V/5.0 Ah; 5 Ah
Powerful and robust battery packs
Quantity: 2 x
Case insert for MASTER/M-CUBE power tools
1 x
Case insert for MASTER/M-CUBE power tools

CASEINRT-(ASS 18-A EC COMBI)

Description:
TZE for ASS 18-A EC Combi
The perfect insert for storing your Würth MASTER or M-CUBE power tool tidily and securely.
Quantity: 1 x
1 x
System case 8.4.2

SYSCASE-8.4.2.

Description: Ideal for flexible storage of small parts, power tools and tools along with consumables
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information