Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Core drill DS 180-P

Core drill DS 180-P
CREDRL-EL-(DS180-P)

Art.-no. 570911601

EAN 4062856029136

Individual price display after login
Core drill DS 180-P

Art.-no. 570911601

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Diamond core drill for hand and stand-guided wet and dry drilling in concrete, reinforced concrete and masonry
  • The aluminium body with pistol grip ensures optimum weight distribution for horizontal drilling by hand

  • Perfect work progress with all approved drill sizes thanks to the powerful motor with 3-speed gearbox and multi-colour LED load indication

  • The soft start function cuts the speed in half for 10 seconds, making drilling into surfaces much easier

  • Personal safety is ensured by the integrated PRCD-S circuit breaker

  • Various drill bit mounts can be used because the machine spindle has a combined tool chuck with ½-in female and 1 ¼-in male threads

  • Continuous visual monitoring of the water supply during wet drilling thanks to the supplied hose piece with water flow indicator

  • Longer service life due to electronic overload protection, as the motor speed is reduced six times electronically in the event of overload

  • The pulsating power reduction and optical warning from the LEDs give a warning to the operator. Then the motor switches off automatically in order to protect the motor. Unlike with a thermal protection function, however, the drill can be switched on again immediately
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaHand and stand-guided wet drilling in reinforced and non-reinforced concrete

Hand and stand-guided dry drilling in bricks, perforated bricks, clinker bricks, sand-lime bricks and aerated concrete

Breakthrough drill holes in sanitation and electrical industries

Nominal voltage

230 V/AC

Power input

2400 W

Idle speed 1st gear max.

780 rpm

Min./max. drill hole diameter

16-180 mm

Weight of machine

6.8 kg

Length

430 mm

Min./max. drilling diameter in 1st gear, wet

70-180 mm

Width

295 mm

Min./max. drilling diameter in 2nd gear, wet

35-70 mm

Height

405 mm

Min./max. drilling diameter in 3rd gear, wet

8-35 mm

Idle speed 2nd gear max.

1690 rpm

Idle speed 3rd gear max.

3520 rpm

Core drill DS 180-P including:
Wrench
1 x
Wrench

SP-WRENCH

Description:
22 mm
Quantity: 1 x
1 x
System case 8.4.2

SYSCASE-8.4.2.

Description: Ideal for flexible storage of small parts, power tools and tools along with consumables
Quantity: 1 x
1 x
Hose piece

HOSESECT-(F.CREDRL-DS)-L30CM

Quantity: 1 x
Wrench
1 x
Wrench

SP-KEY

Description:
38 mm
Quantity: 1 x
Wrench
1 x
Wrench

SP-KEY

Description:
41 mm
Quantity: 1 x
Case insert for MASTER/M-CUBE power tools
1 x
Case insert for MASTER/M-CUBE power tools

CASEINRT-(DS180-P/-T)

Description: The perfect insert for storing your Würth MASTER or M-CUBE power tool tidily and securely.
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
Water pressure tank for diamond core drilling technology

PRESSPRR-WATER-6BAR-10LTR

x 1 pcs
Carriage For the DS 180 core drill

SLID-F.DS180

x 1 pcs
Drilling stand DS Compact

DRLSTAND-(DS-COMPACT)

Compact drilling stand for diamond core drills DS 180
x 1 pcs
Dry drilling set With dust extraction for core drills

DRYDRLSET-F.DS180

Suitable for use in combination with all common core drills, especially DS 180 and DS 350
x 1 pcs
Second handle suitable for use in the DS 180 core drill

HNDL-CDT-(DS180-P/-T)

x 1 pcs
Shoulder support suitable for use in the DS 180 core drill

SHLDRSPRT-F.DS180

x 1 pcs
Adapter plate

ADAPTPLT-(F.DS180-P/-T)

Suitable for use in the DS 180 core drill. Required in conjunction with the shoulder support or the second handle
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information