Corundum flap sanding disc
Lamella flap disc corundum for steel
FLPDISC-NC-CLTH-SR-BR22,23-G80-D115MM
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
- Nylon backing plate with depressed centre so that the clamping nut is flush
- Particularly suitable for sanding and deburring, chamfering, removing rust and slag, etc.
- For sanding welding spots and seams
Product information
Datasheets(X)
Application area
Corundum disc: steel, non-ferrous metals
Diameter (Ø) | 115 mm |
Drill hole | 22.23 mm |
Grid size | 80 |
Design | Straight |
Max. rotation speed | 13300 rpm |
Material of abrasive medium | Aluminium oxide (normal corundum) |