Corundum lamella flap disc
Lamella flap disc corundum for steel
FLPDISC-NC-CLTH-SR-BR22,23-G120-D115MM
Register now and access more than 125,000 products
- Nylon backing plate with depressed centre so that the clamping nut is flush
- Particularly suitable for sanding and deburring, chamfering, removal of rust and slag etc.
- For sanding weld spots and seams
Corundum disc: Steel, non-ferrous metals
Diameter (Ø) | 115 mm |
Bore hole | 22.23 mm |
Grid size | 120 |
Design | Straight |
Max. rotation speed | 13300 rpm |
Material of abrasive medium | Aluminium oxide (normal corundum) |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)