Corvus nubuck leather S3 safety shoe
Safety shoe S3 Corvus w. nubuck leath.
SHOE CORVUS S3 BROWN 43
MODYF
Art.-no.
M418115043
EAN 4251402752592
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Fine, velvety soft safety shoe that ensures excellent comfort and breathability.
- Breathable nubuck leather
- Mesh fabric inner lining, pull-on strap made from high-quality microfibre
- Plastic protective toe caps, fabric anti-perforation protection
- Non-slip SRC PU outsole, standard width 10.5
- Metal-free
- Approx. 620 g per shoe in size 42
Product information
Datasheets(X)
Colour | Brown |
Size | 43 |
Material of shoes upper | Nubuck |
Safety category | S3 |
Standards | ISO 20345, SRC |
ISO | 20345 |
Other standard | SRC |
Type description | Low-cut shoe |
Foot width | 10.5 (standard width safety shoes) |