Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Countersunk head screw

ASME B18.6.3 stainl. steel 316 plain H UNC
SCR-CS-UNC-A4-3/16X1/2

Art.-no. 7111316002

EAN 4066443169588

Individual price display after login
Countersunk head screw

Art.-no. 7111316002

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

ASME B18.6.3, stainless steel, low head, plain H UNC (standard thread)

A popular machine screw with a phillips drive. The countersunk head is typically used in conjunction with a countersunk hole providing a flush, snag free fit. These items are always fully threaded. Conforms to ASME B18. 6.3.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Typically found on consumer electronics and other small machinery where high torque fasteners are not necessary.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information