Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Countersunk head screw with recessed head, H DIN 965, steel 8.8, zinc-plated, blue passivated (A2K)

DIN 965 steel 8.8 zinc plated H
SCR-CS-DIN965-8.8-H2-(A2K)-M4X16

Art.-no. 0048610416

EAN 4048539961801

Individual price display after login
Countersunk head screw with recessed head, H DIN 965, steel 8.8, zinc-plated, blue passivated (A2K)

Art.-no. 0048610416

Individual price display after login
Quantity
PU
x 2000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

DIN 965 has been withdrawn and replaced by ISO 7046 part 1/part 2. There is some limited similarity (some head heights and head diameters have been changed | Thread lengths changed | nominal Ø M1.6 removed | strength class 5.8 and A4-70 omitted | thread lengths changed | cross recess penetration depths changed).

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M4

Length (l1)

16 mm

Head diameter (dk)

7.5 mm

Head height (k1)

2.2 mm

Standards

DIN 965

Material

Steel

Property class

8.8

Surface

Zinc plated

RoHS-compliant

Yes

Head type

Countersunk head

Drive type

Crosshead

Internal drive

H2

Thread type

Metric thread

Pitch

0.7 mm