Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Countersunk screw, type SK/S — push-through installation DIN 7991 (ISO 10462) steel grade 8.8, zinc plated blue, with countersunk washer, steel, zinc plated blue

Screw ST zp push-through inst. cs hd f. W-FAZ-IG
SCR-CS-F.ANC-WSH-(A2K)-SLIDCOAT-M10X25

Art.-no. 0904710030

EAN 4048539961405

Individual price display after login
Countersunk screw, type SK/S — push-through installation DIN 7991 (ISO 10462) steel grade 8.8, zinc plated blue, with countersunk washer, steel, zinc plated blue

Art.-no. 0904710030

Individual price display after login
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For use with Fixanchor W-FAZ-IG/S
Notice

Hexagon screws, countersunk screws, washers, countersunk washers and nuts have a special coating and are only permissible in the anchor system in accordance with ETA-99/0011.

Covered by approval ETA-99/0011

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Standards

DIN 7991

Thread diameter

10 mm

Max. attachment height for through-hole mounting (t fix)

16/26/36 mm

Internal drive

HS6

Material

Steel

Surface

Zinc plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information