Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Countersunk screw with hexagon socket head ISO 10642, steel 10.9, plain

DIN 7991/ISO 10642 plain steel 010.9
SCR-CS-ISO10642-010.9-HS5-M8X35

Art.-no. 00898 35

EAN 4024835996402

Individual price display after login
Countersunk screw with hexagon socket head ISO 10642, steel 10.9, plain

Art.-no. 00898 35

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

ISO 10642 replaces DIN 7991 | There is some limited similarity (some head heights and head diameters have been changed | nominal Ø M18, M22, M24 are omitted | Stainless steels removed | strength classes 10.9 and 12.9 added).



These screws can only be subjected to limited loads due to their head geometry, see DIN EN ISO 898-1

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M8

Length (l1)

35 mm

Head diameter (dk)

16.43 mm

Head height (k1)

4.96 mm

Internal drive (s1)

HS5

Standards

ISO 10642

Material

Steel

Property class

010.9

Surface

Plain

RoHS-compliant

Yes

Head type

Countersunk head