Cover
ORSY system rack Kanban cover
LID-KANBAN-D418XW536XH520MM
Art.-no.
0961935203
EAN 4066443189159
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
As a rack end
Notice
Not intended for storage.
Product information
Datasheets(X)
Colour | Traffic red RAL 3020 |
Width | 536 mm |
Depth | 418 mm |
Height | 135 mm |
Surface | Powder-coated |
Material | Steel |
Product weight (per item) | 4200 g |