Cover cap for hexagon head bolts/nuts
Plastic cover cap for hexagon head
CAP-PLA-(F.SCR-HEX)-GREY-WS17-M10
Register now and access more than 125,000 products
- Colours: black, white, grey
- Material: Polyethylene (not UV-stabilised)
- Operating temperatures: -50°C to +60°C (briefly 80°C) without mechanical stress
![]() | |
Material | PE - Polyethylene |
Colour | Silver grey RAL 7001 |
RoHS-compliant | Yes |
Suitable for screw | M10 |
Suitable for width across flats (s1) | 17 mm |
Outer diameter (d1) | 20.5 mm |
Height (h1) | 19.3 mm |
Suitable for | Hexagon bolts and nuts |
Würth Catalogue (1)
Datasheets (1)
CAD data (available after login)
Certificates/ Documents (0)