Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Cover cap for hexagon head bolts/nuts

Plastic cover cap for hexagon head
CAP-PLA-(F.SCR-HEX)-BLACK-WS13-M8

Art.-no. 059008

EAN 4011231492768

Individual price display after login
Cover cap for hexagon head bolts/nuts

Art.-no. 059008

Individual price display after login
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

(corresponds with DIN/ISO widths across flats)
  • Colours: black, white, grey

  • Material: Polyethylene (not UV-stabilised)

  • Operating temperatures: -50°C to +60°C (briefly 80°C) without mechanical stress
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Material

PE - Polyethylene

Colour

Jet black RAL 9005

RoHS-compliant

Yes

Suitable for screw

M8

Suitable for width across flats (s1)

13 mm

Outer diameter (d1)

16.5 mm

Height (h1)

15.1 mm

Suitable for

Hexagon bolts and nuts

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information