Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Cover cap for screws with head recess

Cover cap for screws with head recess
CAP-(01743)-R7037-DUSTYGREY-D15/2,5

Art.-no. 0590152551

EAN 4011231493918

Individual price display after login
Cover cap for screws with head recess

Art.-no. 0590152551

Individual price display after login
Quantity
PU
x 500 pcs
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
Application area

For covering the heads of screws with drilled head holes, e.g. ASSY or WÜPO screws (d = 2.5 mm), and metal frame fixing-anchors (d = 3 mm).

Outer diameter (d1)

15 mm

Base diameter (d2)

2.5 mm

Material

PE - Polyethylene

Colour

Dusty grey RAL 7037

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information