Covering plug, type S
Custom design trim clip
COVPLG-BA BLACK
Register now and access more than 125,000 products
![]() | |
Min./max. drill hole diameter | 10.50-11.20 mm |
Min./max. attachment thickness | 1.50-4.00 mm |
Head diameter (A) | 13.70 mm |
Head height (B) | 1.50 mm |
Length below head (C) | 9.00 mm |
Colour | Black |
Material | PA 6 GF30 - Polyamide glass fiber reinforced |
Corresponds to original spare part number | 6K6863988 |
Installation location | Universal |
Type of vehicle | Passenger car |
Datasheets(X)