Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Crack detector system

Crack detector system
CRACKDETRSYS-PENETRANTCLEANER-500ML

Art.-no. 089080012

EAN 4099618442278

Individual price display after login
Crack detector system

Art.-no. 089080012

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Crack detector system for fast, simple and non-destructive surface crack detection.

The crack detector system is a special paint penetration system consisting of three components for non-destructive surface crack detection.



Properties


  • The crack detector system is composed of a cleaner, a penetrant and a developer.

  • The product is simple and practical to use, using capillary action to penetrate cracks and pores.


Benefits


  • Easy-to-apply spray that makes cracks visible to the naked eye

  • Allows you to detect and inspect cracks, pores and defects in welding, forging, metal or cast-iron moulding, components, fittings, tools, surfaces and structures

  • Suitable for pipework, tanks, reservoirs and heat exchangers

  • Can be removed with water and solvent

  • Complies with the following standards: EN 571; EN ISO 3452-2; ASTM E1417; AMS 2644; ASME SEC V Art. 6; REACH

  • Simple, fast, precise and cost-effective test procedure

  • Ensures that welded, forged or cast materials that are difficult to check with the naked eye do not have cracks or pores
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Crack detection is used for welding seams, castings, in shipbuilding, aircraft construction, crane construction, mechanical engineering, vehicle construction, commercial vehicle construction, apparatus and container construction etc.

Instructions

Shake can vigorously for at least 30 seconds before use.


1. Apply the cleaner (art. 0890 800 12) to the surface to be tested and allow to flash off.


2. Spray the red penetrant (art. 0890 800 10) on the area to be inspected and wait for 10-20 minutes (depending on the ambient temperature). The penetrant penetrates cracks and pores thanks to its very good creep properties.


3. Remove excess penetrant using a lint-free cloth.


4. Apply the developer (art. 0890 800 11) thinly and leave to work for 5-10 minutes. Cracks and damage will be visible as an intense red and white contrast.

Type description

Cleaner

Colour

Transparent

Contents

500 ml

Additional accessory:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
Crack detector system

CRACKDETRSYS-PENETRANT-RED-400ML

Crack detector system for fast, simple and non-destructive surface crack detection.
Crack detector system

CRACKDETRSYS-DEVELOPER-400ML

Crack detector system for fast, simple and non-destructive surface crack detection.
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Disposable glove Nitrile Grip Comfort
Disposable glove Nitrile Grip Comfort
Description:
Permeation level: 0
Very robust disposable gloves with excellent grip thanks to special nubs and maximum wearing comfort thanks to cotton flocking inside
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 2
Fully dipped protective glove with vinyl coating on cotton jersey lining
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 3
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 4
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 1
Durable and robust disposable gloves with excellent chemical protection
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information