Crepe masking tape 60°C
Crepe masking tape 60°C
MASKTPE-60DGR-W50MM-L25M
Register now and access more than 125,000 products
- Off-white semi-crepe paper
- Transparent adhesive based on natural rubber and solvent-based resins.
- Thermal resistance up to 60°C.
- Can be easily removed without leaving traces or adhesive residue.
- Highly absorbent
- Paper weight 59 g/m2.
Adhesive base | Rubber resin adhesive |
Adhesive tape backing material | Crepe paper |
Colour | Cream |
Width | 50 mm |
Length | 25 m |
Thickness | 0.14 mm |
Shelf life from production/conditions | 12 Month / at 5°C to 20°C, upright |
Datasheets(X)