Crimping pliers For wire end ferrules
2C crimping pliers for wire end ferrules
CRMPPLRS-WENDFER-(0,25-6SMM)




Register now and access more than 125,000 products
- Compact, lightweight design
- With force stop function for reliable crimping (unlockable)
- High crimping force due to efficient transmission ratios
- Ergonomically shaped 2-component handles for comfortable and effortless work
Connector type | Wire end ferrules |
Min./max. wire cross section | 0.25-6 mm² |
Number of crimping points | 5 PCS |
Locator | No |
Length (L) | 215 mm |
Material | Tool steel |
Surface | Burnished |
Material of handle | 2-component plastic |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)