Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Crimping pliers for wire end ferrules

2C crimping pliers for wire end ferrules
CRMPPLRS-WENDFER-(10-25SMM)

Art.-no. 0714107104

EAN 4045727092743

Individual price display after login
Crimping pliers for wire end ferrules

Art.-no. 0714107104

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Premium manual crimping tool made in Germany
  • Compact, lightweight design

  • With force stop function for reliable crimping (unlockable)

  • High crimping force due to efficient transmission ratios

  • Ergonomically shaped 2-component handles for comfortable and effortless work
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Connector type

Wire end ferrules

Min./max. wire cross section

10-25 mm²

Number of crimping points

3 PCS

Locator

No

Length (L)

215 mm

Material of handle

2-component plastic

Material

Tool steel

Surface

Burnished

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information