Crimping tool 360° insertion for insulated and uninsulated wire end ferrules
Crimping tool with 360° insertion
CRMPPLRS-(0,08-16,0SMM)-(16/4/360)
Art.-no. 0714107195
EAN 4065746753777
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
- 360° pivoting crimp insert with 8 fixing positions (45° ratcheting)
- Large diameter range without needing to adjust the pliers
- Automatic setting to the respective crimp diameter
- Ergonomically shaped 2-component soft handles for comfortable and effortless work
- Small, light and easy to handle, very well suited for hard-to-reach places
- Made in Germany
Product information
Datasheets(X)
Application area
- Wire end ferrules up to 18 mm sleeve length
- DUO wire end ferrules 2x0.25 mm² up to 2x10.0 mm²
Min./max. wire cross section | 0.08-16 mm² |
Profile shape | Square |
Number of crimping points | 1 PCS |
Design | 360° insertion |
Length (L) | 193 mm |
Material of handle | 2-component plastic |
Material | Tool steel |
Surface | Burnished |