Crimping tool with parallel loading
Crimping tool, side insertion
CRMPPLRS-(0,08-10SMM)-(10/6S)
Art.-no.
0714107171
EAN 4058794021851
Prices for customers after login



Exclusively for trade customers
Register now and access more than 125,000 products
For insulated and non-insulated wire end ferrules
- Automatic setting to the respective crimp diameter
- Ergonomically shaped 2-component handles for comfortable and effortless work
- Made in Germany
Type description | 10/6S |
Min./max. wire cross section | 0.08-10 mm² |
Number of crimping points | 1 PCS |
Profile shape | Hexagon |
Design | Side insertion |
Length (L) | 180 mm |
Material | Tool steel |
Surface | Burnished |
Material of handle | 2-component plastic |
Product information
Datasheets(X)