Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Cross-line laser CLG 18

Cross line laser CLG 18
CRSLNELASR-CLG18

Art.-no. 5709300041

EAN 4056807521244

Individual price display after login
Cross-line laser CLG 18

Art.-no. 5709300041

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Self-levelling cross-line laser for indoor and outdoor use with highly visible green laser lines

Precision in green


  • Green laser lines ensure extremely good visibility and can also be easily seen in bright light conditions

  • Especially long, fine yet sharp lines due to the large exit apertures of the laser

  • Automatic monitoring eliminates levelling errors. If the self-levelling range is exceeded, the laser lines start flashing


Simple operation


  • Self-levelling in seconds for rapid alignment

  • Can also be used over long distances by locating the laser beams using the LRU 18 universal receiver [inline reference], available separately

  • Easy to use with one button for quickly switching all lines on and off

  • The laser can be attached to ceiling profiles and 1/4 and 5/8 inch tripods using the optional CLL-A universal bracket

  • The strong magnetic system of the CLL-A adapter (included in the scope of delivery) can be easily attached to any magnetic surface

  • Long battery life for uninterrupted work

  • Robust housing is protected against dust and splash water for use in harsh environments


Various power sources


  • Continuous operation thanks to the powerful Li-ion battery pack, which can even be charged while working

  • The device can also be operated with alkaline batteries using the battery holder included in the scope of delivery
Notice

Suitable for indoor and outdoor applications

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

The cross-line laser can be used in a range of environments, both indoors and outdoors. It is ideal for construction work, renovations, installing tiles and drywall and for positioning furniture and shelves.

Laser category

2

Levelling measuring accuracy (+/- per length)

2 mm/10m

Self-levelling range (+/-)

4 Degree

Range without receiver

35 m

Range with receiver

80 m

Min. temperature conditions

-10 °C

Max. temperature conditions

50 °C

Length

110 mm

Width

65 mm

Height

100 mm

IP protection class

IP 54

Type of rechargeable battery/battery

Li-lon

Rechargeable battery/battery life

Up to 28 hours

Cross-line laser CLG 18 including:
Battery holder
1 x
Battery holder

BTRYHOLD-CLL18/PLL18/CLG18

Description: For use with CLL 18, CLLG 18 and PLL 18 lasers with AA batteries.
Quantity: 1 x
1 x
CLL-A universal bracket

BRKT-LT-UNI-(CLL-A)-(F.CLL 18/CLG 18)

Description: High-quality magnetic bracket for mounting CLL 18, CLLG18, MLPG 22 and MLPR 22 cross-line lasers to the WM 1 wall bracket
Quantity: 1 x
1 x
Battery for CLL 18, CLLG 18 and PLL 18

BTRYPCK-LIION-F.CLL18/CLG18/PLL18

Description: High-quality lithium-ion battery for cross and line lasers CLL 18 and CLLG 18 as well as dot laser PLL 18.
Quantity: 1 x
1 x
Charging cable

CHRG-LT-(F.CLL/PLL/CLG18)

Description: High-quality charging cable for CLL 18, CLLG 18, PLL 18, MLPG 22 and MLPR 22 cross-line lasers
Quantity: 1 x
Plastic carry bag For CLL 18, CLLG 18 and PLL 18
1 x
Plastic carry bag For CLL 18, CLLG 18 and PLL 18

PLABG-LT-F.CLL18/PLL18/CLG18

Description: High-quality bag for cross and line lasers CLL 18 and CLLG 18, as well as dot laser PLL 18.
Quantity: 1 x
Target plate Green colour
1 x
Target plate Green colour

TARGETPLATE-GREEN

Description: Green reflective target plate with magnet for multi-line laser.
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
Elevator tripod made from aluminium

TRIPOD-LT-ALU-(L95-269CM)

High-quality aluminium elevator tripod for indoor and outdoor use
x 1 pcs
Laser receiver Universal LRU 18

LASRRECV-(LRU 18)

Universal receiver for red and green rotation and line lasers
x 1 pcs
WM 1 wall bracket

BRKT-LT-WM1

Universal bracket for CLL 18, CLLG18, PLL 18, MLPG 22 and MLPR 22 lasers
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information