Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Cup-shaped mask CM 3000, carbon V FFP2 NR D

Dispos. breathing mask FFP2 CM 3000, valve, carbon
BREAMASK-CM3000-CARBON-VALVE-FFP2

Art.-no. 0899110504

EAN 4046777367119

Individual price display after login
Cup-shaped mask CM 3000, carbon V FFP2 NR D

Art.-no. 0899110504

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

With active carbon to remove unpleasant odours and for use when welding under the occupational exposure limit

Exhalation valve ensures a pleasant microclimate inside the mask



Ideal protection and comfortable thanks to special soft filter materials



Low breathing resistance



Optimum fit and seal thanks to


  • Pre-moulded design

  • Nosepiece for a better grip

  • Half-height sealing lip in the nose area


Looped-through cotton head strap



Use together with Würth safety glasses for optimum protection

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Protects against up to ten times the limit value of particles, dust, solid and liquid aerosols, mist and smoke that are hazardous or have a low level of toxicity, e.g. when grinding, cutting and machining softwood, processing glass and mineral fibres, when performing activities that involve large amounts of dust in the construction industry and in agriculture, when sorting waste and performing disposal and welding operations.

Filter class

FFP2 NR D

Design

With valve

EN standard

149:2001 + A1:2009

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information