Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Curved shackle A4 stainless steel

Bow shackle stainless steel A4
SHKL-BOW-A4-D16

Art.-no. 0526000216

EAN 4062856302642

Individual price display after login
Curved shackle A4 stainless steel

Art.-no. 0526000216

Individual price display after login
Quantity
PU
x 5 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

These shackles have not been designed and manufactured for lifting applications as part of lifting equipment or load-bearing equipment. Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area

Water sport, ship and yacht construction, gardening and landscaping, food and beverages industry, water and waste water technology, machine and system building, gaming machines, attachment of awnings and marquees

Load capacity

1100 kg

Shackle diameter (d1)

16 mm

Shackle-bolt diameter (d2)

16 mm

Shackle internal diameter (d3)

56 mm

Shackle internal width (b1)

26 mm

Internal shackle height (h1)

56 mm

Material

Stainless steel A4

Surface

Plain

Product weight (per item)

478.490 g

Design

Cambered

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information