Cut protection glove H1000 (05040912343)
Cut-resitant glove W-301 level D
CUTPROTGLOV-(W-301)-(LEVEL D)-SZ11
Register now and access more than 125,000 products
Good mechanical resistance in terms of cut and abrasion resistance
Nitrile foam coating with outstanding grip and good resistance against grease and oils
Additional reinforcement in the crook of the thumb ensures extended service life
Good puncture resistance against metal chips
Good fit
Cat.II; EN388 performance level: 4X44D
Size | 11 |
Gauge | 13 |
Material of liner | HPPE |
Material of coating | Nitrile foam |
Standards | EN 420 |
Category | I |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)