Cut protection gloves W-210 Level C Impact
Cut-resistant glove W-210 impact
CUTRESGLOV-(W-210)-IMPACT-SZ10
Art.-no. 0899403630
EAN 4066443163005
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Universal cut protection glove with crook of the thumb reinforcement and additional back of hand and finger protection for robust activities involving increased risk of crushing, impact and cutting
- Ideal protection for a variety of work requirements due to robust and flexible protective elements on the back of the hand and around the fingers
- Longer service life due to additional reinforcement in the crook of the thumb
- Very good wearing comfort due to breathable nitrile foam coating
- Good fit and flexibility, as well as excellent wearing comfort despite the robust construction
- Can be used with touchscreens
Product information
Datasheets(X)
Application area
- Work involving the risk of crushing and impact
- Work involving medium to high cut protection and mechanical stress requirements
- Scaffolding, steel construction and tool manufacturing
- Storage and maintenance work
Size | 10 |
Gauge | 15 |
Material of liner | High-performance polyethylene/fibre glass/polyamide/elastane |
Material of coating | Nitrile foam |
Standards | ISO 21420:2020, EN 388:2016+A1:2018, EN 407:2020 |
Cut resistance according to EN ISO 13997 | C |
Impact protection according to EN 388 | P |
Category | II |