Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Cut protection gloves W-210 Level C Impact

Cut-resistant glove W-210 impact
CUTRESGLOV-(W-210)-IMPACT-SZ9

Art.-no. 0899403629

EAN 4066443163012

Individual price display after login
Cut protection gloves W-210 Level C Impact

Art.-no. 0899403629

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Universal cut protection glove with crook of the thumb reinforcement and additional back of hand and finger protection for robust activities involving increased risk of crushing, impact and cutting
  • Ideal protection for a variety of work requirements due to robust and flexible protective elements on the back of the hand and around the fingers

  • Longer service life due to additional reinforcement in the crook of the thumb

  • Very good wearing comfort due to breathable nitrile foam coating

  • Good fit and flexibility, as well as excellent wearing comfort despite the robust construction

  • Can be used with touchscreens
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Work involving the risk of crushing and impact

  • Work involving medium to high cut protection and mechanical stress requirements

  • Scaffolding, steel construction and tool manufacturing

  • Storage and maintenance work

Size

9

Gauge

15

Material of liner

High-performance polyethylene/fibre glass/polyamide/elastane

Material of coating

Nitrile foam

Standards

ISO 21420:2020, EN 388:2016+A1:2018, EN 407:2020

Cut resistance according to EN ISO 13997

C

Impact protection according to EN 388

P

Category

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information