Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Cutting disc, carbide-tipped

Cutting disc carbide-tipped
CUTDISC-TC-2,0-DR22,2-D115MM

Art.-no. 0667410112

EAN 4046777490237

Individual price display after login
Cutting disc, carbide-tipped

Art.-no. 0667410112

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The disc's specially designed carbide granulate ensures not only excellent durability, but also rapid cuts on an angle grinder

Time-saving


Different materials can be cut with a single device. No more time-consuming machine and accessory changes.



Quick, clean cuts


  • Thanks to special disc design.

  • The minimum disc thickness and the presence of damping slits facilitates a high circumferential speed of 80 m/s.


Extremely safe to use


The robust connection between the steel body and carbide granulate ensures durability and safety when cutting (no kick-back effect, e.g. if nails are cut).



Flexible to use and easy to operate


Either rotation direction can be selected.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Hard/softwood, wood with nails, plywood, chipboard, MDF, gypsum plasterboard and fibreboard panels, plastic (cable ducts, pipes or similar) etc. For construction and renovation work, in particular for electricians, plumbers, joiners.

Diameter

115 mm

Thickness

2.0 mm

Bore hole

22.23 mm

Max. rotation speed

13300 rpm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information