Cutting disc for stainless steel W-MAX RUSH
CUTDISC-SST-(W-MAX)-RUSH-115X1,0X22,2MM
Art.-no. 5986211151
EAN 4099618890413
Individual price display after login
Exclusively for business customers
Register now and access more than 125,000 products
Cutting disc developed to cut stainless steel and carbon steel, providing fast, accurate cuts, with excellent value for money.
- ANSI B7.1, ABNT NBR 15230, EN 12413.
- Produced with high-quality abrasives, resins and fibreglass fabrics, the cutting discs provide a low coefficient of friction, thereby reducing the heat produced during work, increasing cutting speed and offering optimal dynamic disc stability.
- Free from chlorine, iron and sulphur, which is important for preventing stainless steel contamination.
- Low level of fumes produced during cutting.
Notice
- Never use the disc for roughing. Improper use will cause the safety fabrics on the disc to tear.
- Never exceed the maximum working speed indicated on the disc label (80 m/s).
- Never use the disc in poor condition (with cracks).
- Do not force the disc. Do not apply pressure on the disc during the cutting operation. The weight of the machine must be sufficient.
- Do not apply lateral pressure on the disc.
- Do not make curved cuts.
- The diameter of the disc must be in accordance with the dimension of the part to be cut. As a rule, the thickness of the part should be approximately 10 % of the diameter of the disc.
Product information
Datasheets(X)
Application area
Ideal for cutting various types of materials: stainless steel, carbon steel, galvanised parts and ferrous and non-ferrous metals.
Recommendations for use: Maintenance and small repairs. For cutting sheet metal, iron beams, piping, air ducts, cable boxes, solid pipes, wire rope, steel frames and more.
Diameter x thickness | 115 x 1 mm |