Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Cutting disc for steel

Cutting disc for steel
CUTDISC-BLUE-ST-SR-TH2,5-BR16,0-D100MM

Art.-no. 0669701005

EAN 4066443195303

Individual price display after login
Cutting disc for steel

Art.-no. 0669701005

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

High-performance standard disc with excellent performance values.
  • Synthetic resin-bonded, fibrous material-reinforced standard cutting disc

  • For free-hand cutting with electric or pneumatic angle grinders

  • High break resistance

  • Max. circumferential speed 80 m/s
Notice
  • Storage: Dry, at 20°C room temperature

  • Work only with appropriate protective clothing.

  • Always use an appropriate protective hood when performing cutting work.

  • Only use undamaged discs.

  • Do not jam/tilt the discs during cutting. Increased risk of breakage!

  • Ensure correct contact pressure.

  • Always clamp cutting discs (straight design) with the metal ring facing towards the machine.

Meets the maximum safety requirements in accordance with the EN 12413 European standard.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

General structural steels, high-strength structural steels, constructional steels, tool steels, hardened steels



Cutting solid materials, pipes, profiles and metal sheets

Diameter x thickness

100 x 2.5 mm

Bore hole

16 mm

Design

Straight

Max. rotation speed

15300 rpm

Max. circumferential speed

80 m/s

Material to be processed

Steel

Additional accessory:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
Cetus® safety goggles

SAFEGOGL-CETUS-CLEAR

Perfect protection with a sporty, dynamic, fashionable look
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information