Würth UAE Contact +971 50 858 2034 | Free delivery on orders above 200 AED

Cyclops head lamp

LED head lamp Cyclops
HEADLAMP-LED-GL01-IP55-DIMM-3AAA

Art.-no. 0827809350
EAN 4053479059488

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

  • Dimming

  • Focus system – for long-range light and night light

  • Swivelling lamp head can be set at 0°, 30°, 60° and 90°

  • Long service life

  • Degree of protection IP55


Includes:


1x LED head lamp


1x Würth design bag


1x operating instructions

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Luminous flux

150 lm

Lighting range

155 m

Luminous period

75 h

IP protection class

IP 55

Battery designation

Micro AAA; LR03; AM4

Number of rechargeable batteries/batteries

3 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information