Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Cylindrical pin ISO 2338 A1 stainless steel (h8)

ISO 2338 h8 stainless steel A1 plain
PIN-CYL-UNHDND-ISO2338-A1-H8-4X14

Art.-no. 50943414

EAN 4059609073300

Individual price display after login
Cylindrical pin ISO 2338 A1 stainless steel (h8)

Art.-no. 50943414

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

NoticeReplaces DIN 7
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

4 mm

Length (l1)

14 mm

Height of flat point (c)

0.63 mm

Standards

ISO 2338

Material

Stainless steel A1

Surface

Plain

Design

Unhardened

Tolerance class

h8

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information