Cylindrical pin, hardened DIN 6325, steel, plain
DIN 6325 steel hardened plain
PIN-CYL-DIN6325-HDND-M6-2,5X6
Art.-no. 02520256
EAN 4011231300711
Register now and access more than 125,000 products
DIN 6325 has been retracted and replaced by DIN EN ISO 8734 (changes to domed shape and heights, nominal lengths changed in parts).
![]()  | |
Nominal diameter (d1)  | 2.5 mm  | 
Length (l1)  | 6 mm  | 
Standards  | DIN 6325  | 
Material  | Steel  | 
Surface  | Plain  | 
Design  | Hardened  | 
Rockwell hardness, HRC  | 60 HRC  | 
Tolerance class  | m6  | 
RoHS-compliant  | Yes  | 
Würth Catalogue (1)
Datasheets (1)
CAD data (available after login)
Certificates/ Documents (0)
