Cylindrical pin, unhardened DIN 7, A4 stainless steel, plain
DIN 7 m6 stainless steel A4 plain
PIN-CYL-DIN7-UNHDND-M6-A4-6X14
Register now and access more than 125,000 products
DIN 7 was withdrawn and superseded by DIN EN ISO 2338 (changes made to length definition and dome heights).
![]() | |
Nominal diameter (d1) | 6 mm |
Length (l1) | 14 mm |
Height of flat point (c) | 0.9 mm |
Standards | DIN 7 |
Material | Stainless steel A4 |
Surface | Plain |
Design | Unhardened |
Tolerance class | m6 |
RoHS-compliant | Yes |
Datasheets(X)
CAD data (available after login)