Cylindrical pin with female thread, hardened ISO 8735, steel, plain, type A, hardened (with chamfer and taper), tolerance m6
ISO 8735 m6 steel plain type A
PIN-CYL-ISO8735-HDND-A-M6-6X20
Register now and access more than 125,000 products
Nominal diameter tolerance m6
![]() | |
Nominal diameter (d1) | 6 mm |
Length (l1) | 20 mm |
Connection thread (d2) | M4 |
Thread length (metric thread) (t1) | 6 mm |
Hole depth (t2) | 10 mm |
Standards | ISO 8735 |
Material | Steel |
Surface | Plain |
Design | Type A, fully hardened |
Vickers hardness, HV | 650 HV |
Tolerance class | m6 |
RoHS-compliant | Yes |
Würth Catalogue (1)
Datasheets (1)
CAD data (available after login)
Certificates/ Documents (0)