DOUBLE-WHEELED BENCH GRINDERS
Combination bench grinder with lamp
BENCH-GRINDER-250W-(2000-2800RPM)-200MM
Register now and access more than 125,000 products
Datasheets(X)
Washer diameter | 150 m |
Cable length | 1.8 m |
Max. rotation speed at nominal load | 3400 rpm |
Frequency | 60 Hz |
Power input | 250 W |
Protection class | Protection class II/protective insulation |
RoHS-compliant | Yes |
Type description | BENCH-GRINDER-250W-(2000-2800RPM)-200MM |
Product weight (per item) | 14500 kg |
Weight of machine | 13.5 kg |