DUO wire end ferrule With plastic sleeve
DUO wire end ferrule
WENDFER-DUO-CU-(J2N)-RED-1,0X12,0
Register now and access more than 125,000 products
- Inlet funnel made of polypropylene
- Colour coding based on DIN 46228 Part 4
- Made in Germany
For fine and very fine-wired conductors, e.g. according to DIN EN 60228 Class 5 and 6
![]() | |
Number of power lines | 2 PCS |
Wire cross section | 1 mm² |
Colour | Red |
Length (l1) | 19 mm |
Sleeve length (l2) | 12 mm |
Sleeve inside diameter (d1) | 1.95 mm |
Sleeve-wall thickness (s1) | 0.15 mm |
Insertion-funnel height | 3.4 mm |
Insertion-funnel width | 5.4 mm |
Wall thickness of insertion funnel (s2) | 0.3 mm |
Max. temperature resistance | 110 °C |
Material | Copper |
Surface | Tin plated |
Halogen-free | Yes |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!