Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Dent lifter set

Dent lifter set
DNTREPSYS-ADH-DELLENLIFTER-COMPL-CASE

Art.-no. 0691500111

EAN 4024835557962

Individual price display after login
Dent lifter set

Art.-no. 0691500111

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Dent repair system with adhesive system

By attaching the pulling adapters, shallow dents and dings can be removed from different materials and surfaces


  • No need to remove paint

  • No need to remove interior trims or disconnect the battery

  • Low heat generation also enables work on sensitive components


Wide range of applications


Five different pulling adapters included in the set for lifting small, large, round and long dings and dents. The pulling tabs can be reused.



Universal


The dent lifter set includes all necessary tools and aids for performing repairs, excluding electrical devices.

Product information

Certificates/ Documents

 | 

 | 

Application area

Painted surfaces, sheet steel and aluminium, sheet thicknesses of 0.5-2 mm

Product weight (per item)

6032.000 g

Dent lifter set including:
Nylon Sanding Fleece suitable for manual and machine use
2 x
Nylon Sanding Fleece suitable for manual and machine use

SNDFLC-NWOVN-S1000-81X153MM

Quantity: 2 x
Slide hammer for dent lifter adhesive adapters and pin puller rivets
1 x
Slide hammer for dent lifter adhesive adapters and pin puller rivets

SLIDHAM-F.DINTLFT

Quantity: 1 x
Assembly tool For adhesive adapter
1 x
Assembly tool For adhesive adapter

MNTTL-F.ADAPT

Description: For repairing dents
Quantity: 1 x
10 x
Round/rigid adapter for dent lifter and pin puller

ADAPT-RD/STIFF-F.DINTLFT-YELLOW

Quantity: 10 x
10 x
Round, flexible adapter for dent lifter and pin puller

ADAPT-RD/FLEX-F.DINTLFT-VIOLETT

Quantity: 10 x
10 x
Oval/rigid adapter for dent lifter and pin puller

ADAPT-OV/STIFF-F.DINTLFT-YELLOW

Quantity: 10 x
10 x
Oval, flexible adapter for dent lifter and pin puller

ADAPT-OV/FLEX-F.DINTLFT-VIOLETT

Quantity: 10 x
Special spatula for dent lifter
1 x
Special spatula for dent lifter

SPECSPTLA-FLEX-F.DINTLFT-BLUE

Quantity: 1 x
10 x
Round/small adapter for dent lifter and pin puller

ADAPT-RD/SML-F.DINTLFT-BLUE

Quantity: 10 x
1 x
Hot melt adhesive 102

MLTADH-102-DENTLIFTER-500G

Description: High-strength hot melt adhesive for effective dent removal on different materials and surfaces.
Quantity: 1 x
Pre-cleaner
1 x
Pre-cleaner

PRECLNR-ADH-1LTR

Description:
1 l
Specially tailored cleaner for plastics, painted metal surfaces and glass parts
Quantity: 1 x
Yellow nitrile glove
1 x
Yellow nitrile glove

PROTGLOV-NTR-YELLOW-SZ9

Description:
Size: 9
Universal, lightweight assembly glove with nitrile coating
Quantity: 1 x
50 x
Softex cleaning cloth

CLNCLTH-SOFTEX-29X38CM-500SHEET

Description: Reusable all-round textile wiping cloth is suitable for wet and dry wiping processes
Quantity: 50 x
1 x
Adhesive remover spray

ADHREM-150ML

Description:
150 ml
Easily removes hardened hot-melt adhesive from the paint surface
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information