Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Dent repair rod with curved and bent face

Dent repair rod, curved and bent face
BDYWRKSPO-(STRONG ARCHED)-LEVER

Art.-no. 071574 44

EAN 4011231748155

Individual price display after login
Dent repair rod with curved and bent face

Art.-no. 071574 44

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Large tool with deep offset and double curve

Painted, with ground and polished work surfaces

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

520 mm

Flat face width (hammer)

58 mm

Width of bent face (hammer)

58 mm

Flat face length (hammer)

200 mm

Bent face length (hammer)

140 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information