Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

Depth gauge, digital

DPGAU-DGT-(0-300MM)

Art.-no. 071576 146

EAN 4052712503979

Individual price display after login
Depth gauge, digital

Art.-no. 071576 146

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for business customers

Register now and access more than 125,000 products

Digital depth gauge with digital display
  • Straight, offset measuring rail

  • Stainless steel, hardened

  • Functions: mm/inch changeover; Off/On/Zero (0 key)

  • Protection rating IP54

  • Including CR 2032 battery
Notice

Supplied in plastic case

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Scale value

0.01 mm

Min./max. length measuring range

0-300 mm

Limb length

150 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information