Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Diamond core drill set DS 164 Compact

Diamond core drill bit set, DS 164 Compact
CREDRL-EL-KIT-DS164-COMPACT-2PCS

Art.-no. 5709113200

EAN 4050642428683

Individual price display after login
Diamond core drill set DS 164 Compact

Art.-no. 5709113200

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Diamond core drill for drill stand-guided wet drilling in concrete, reinforced concrete and masonry. Complete set comprising drill with integrated sled and drill stand.

Robust motor housing with user friendly, protective carrying handle made from stainless steel


The tool is well protected and easy to transport



Strong motor with three-stage speed setting and LED load indicator


Quick drilling progress, speed and drill power can be adapted perfectly to the drill hole diameter.



Electronic motor overload protection (EMPS)


If the motor is overloaded, the motor speed will be electronically reduced six times to protect the user. After the sixth overload, the drill automatically switches off to protect the motor. In contrast to thermal protection, the drill can be switched on again immediately.



The machine spindle has a combination tool mount with 1/2 inch internal thread and 1 1/4 inch external thread


Standard screw thread for large and small drill diameters.



Hose piece with water flow indicator included


Constant visual monitoring of water flow for wet drilling.



Integrated PRCD-S safety switch


Safety during wet drilling. No additional leakage current protection is required.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for: electricians, stair builders, building services, plumbers, installation technicians, kitchen fitters

Diamond core drill set DS 164 Compact including:
1 x
Core drill DS 164

CREDRL-EL-DS164

Description: Diamond core drill for stand-guided wet drilling in concrete, reinforced concrete and masonry.
Quantity: 1 x
Drilling stand DS Compact
1 x
Drilling stand DS Compact

DRLSTAND-(DS-COMPACT)

Description:
Column height: 760 mm
Compact drilling stand for diamond core drills DS 180
Quantity: 1 x
1 x
M12 assembly kit

ASMBYKIT-CDT-2PCS

Description: Specially developed for drill stands in core drilling technology, this component provides an optimal fit with a length of 160 mm
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information