Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Diamond core drilling set DS 130-T Compact

Diamond core drill bit set, DS 130-T Compact
CREDRL-EL-KIT-(DS130-T)-COMPACT-3PCS

Art.-no. 5709112200

EAN 4050642427242

Individual price display after login
Diamond core drilling set DS 130-T Compact

Art.-no. 5709112200

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Diamond core drill for hand and stand-guided wet and dry drilling in concrete, reinforced concrete and masonry. Complete set comprising drill, carriage and drilling stand.

Core drill in aluminium housing, available with pistol grip or T-handle


Each machine boasts optimum weight distribution for horizontal and vertical manual drilling



Strong motor with 3-speed gearbox and LED load display


Rapid drilling progress and perfect speed and infeed force adjustment to bore diameter



Electronic motor overload protection (EMPS)


If the drill becomes overloaded, the motor speed is electronically reduced six times to warn the operator. After the sixth overload, the drill automatically cuts out to protect the motor. Unlike with a thermal protection function, however, the drill can be switched on again immediately.



The machine spindle has a combined tool chuck with 1/2 inch female and 1 1/4 inch male thread


Standard thread for smaller and larger drill bit diameters



Hose piece with water flow indicator included in scope of delivery


Constant visual display of water supply for wet drilling



Integrated PRCD-S safety switch


  • Safety function for wet drilling

  • No additional leakage current box required
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for the following trades: electricians, staircase builders, building services, plumbing, heating engineers, kitchen fitters

Diamond core drilling set DS 130-T Compact including:
1 x
Carriage

SLID-(F.DS130-P/DS130-T)

Description: For DS 130-P and DS 130-T
Quantity: 1 x
1 x
Core drill DS130-T

CREDRL-EL-(DS130-T)

Description: Diamond core drill for hand and stand-guided wet and dry drilling in concrete, reinforced concrete and masonry.
Quantity: 1 x
Drilling stand DS Compact
1 x
Drilling stand DS Compact

DRLSTAND-(DS-COMPACT)

Description:
Column height: 760 mm
Compact drilling stand for diamond core drills DS 180
Quantity: 1 x
1 x
M12 assembly kit

ASMBYKIT-CDT-2PCS

Description: Specially developed for drill stands in core drilling technology, this component provides an optimal fit with a length of 160 mm
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
Dry drilling set With dust extraction for core drills

DRYDRLSET-F.DS130

Suitable for use in combination with all common core drills, especially DS 180 and DS 350
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information