Diamond cup wheel Red Stripe
Diamond cup wheel segmented constr. site REDSTRIPE
CPWHL-DIA-SEG-BR22,23-D115MM
REDSTRIPE
Art.-no.
0668124115
EAN 4062856351237
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Performance focused Diamond Cup Wheel for fast grinding for nearly all concrete and stone materials.
- Precision balanced for less vibration
- Good dust extraction thanks to large openings in the carrier
- Fast material removal thanks to double row segmented type
EN 13236
Product information
Datasheets(X)
Application area
- Grindings nearly all common materials
- For both wet and dry grinding
Diameter (Ø) | 115 mm |
Segment height | 5 mm |
Drill hole | 22.23 mm |
Max. rotation speed | 13300 rpm |
Max. circumferential speed | 80 m/s |