Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

Diamond cutting disc

CUTDISC-DIA-(PRO-HD)-CONTN-D115X22MM

Art.-no. 0668115121

EAN 4099618786181

Individual price display after login
Diamond cutting disc

Art.-no. 0668115121

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for business customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter (Ø)

115 mm

Bore hole

22.23 mm

Reducing-ring internal diameter

20 mm

Segment height

10 mm

Max. circumferential speed

80 m/s

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information