Diamond cutting disc MACROBLADE EVO
Diamond cutting disc Macroblade EVO
CUTDISC-DIA-(MCBLDE-EVO)-BR22,23-D115MM

Register now and access more than 125,000 products
- For universal use with granite, basalt, porphyry, sandstone, quartzite, hard glass ceramics, flame-proof stone, clinker bricks, cement, reinforced concrete, tiles, etc.
- Extended segment height and increased diamond quality give the disc a longer service life
- Reinforced core for vibration-free cutting
- Laser slots for noise reduction
- Rapid cutting and favourable dust extraction owing to special segment geometry
- Holes in the main blade cool the disc and extend the service life
- High cutting performance saves time
- High-performance disc for general applications
- Do not exceed specified maximum operating speed.
- Do not put pressure on the disc when cutting. The angle grinder's own weight is sufficient.
- Install the cutting disc in accordance with the direction arrow on the angle grinder.
- Precise mounting of cutting disc on angle grinder. Remove dust on flange. = Longer service life.
- Avoidance of lateral vibrations or movement.
Diameter (Ø) | 115 mm |
Bore hole | 22.23 mm |
Segment height | 12 mm |
Segment thickness | 2.4 mm |
Number of segments | 8 PCS |
Segment connection | Laser |
Max. rotation speed | 13300 rpm |
Max. circumferential speed | 80 m/s |
EN standard | 13236 |
Datasheets(X)