Diamond cutting disc MACROBLADE EVO
Diamond cutting disc Macroblade EVO
CUTDISC-DIA-(MCBLDE-EVO)-BR25,4MM-D350MM
Art.-no. 0666796350
EAN 4056807803333
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Latest generation Macroblade diamond cutting disc.
- For universal use with granite, basalt, porphyry, stoneware, quartzite, hard glass ceramics, flame-proof stone, clinker bricks, cement, steel-reinforced concrete, tiles etc.
- Extended segment height and increased diamond quality give the disc a longer service life
- Reinforced core for vibration-free cutting
- Laser-cut slots for noise reduction
- Special segment geometry enables fast cutting and excellent dust extraction
- Holes in the main blade cool the disc and extend the service life
- High cutting performance saves time
- High-performance disc for general applications
Product information
Datasheets(X)
Instructions
- Do not exceed the specified maximum operating speed.
- Do not apply pressure to the disc during cutting. The angle grinder's own weight is sufficient.
- Install the cutting disc using the direction arrow on the angle grinder.
- Precise installation of the cutting disc on the angle grinder. Remove dust from the flange. = Long service life.
- Prevents vibration and lateral movement.
Diameter (Ø) | 350 mm |
Bore hole | 25.4 mm |
Segment height | 15 mm |
Segment thickness | 3.2 mm |
Number of segments | 23 PCS |
Segment connection | Laser |
Max. rotation speed | 5400 rpm |
Max. circumferential speed | 100 m/s |
EN standard | 13236 |