Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Diamond cutting disc, turbo, construction site

Diamond cutting disc constr. Turbo
CUTDISC-DIA-TURBO-CNST-BR22,2-D180

Art.-no. 0668765180

EAN 4045727113011

Individual price display after login
Diamond cutting disc, turbo, construction site

Art.-no. 0668765180

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Very good standard disc for use on construction sites with different materials.

Closed cutting edge


Very clean cut



Embossing main blade (embossed) with Ø 180 and 230 mm


  • Very smooth running

  • Disc does not wobble or vibrate


Cooling holes


Improved heat dissipation

Notice
  • Diamond cutting discs become blunt at excessively high rotation speeds and wear too rapidly at insufficient peripheral surface speeds

  • If ease of cutting is lost (indicated by heavy sparking), resharpen the disc in abrasive material, e.g. sandstone, with several cuts

  • Cut larger workpiece cross-sections into several sections (swing cut)

  • Work without applying pressure – the weight of the machine is sufficient. Increased pressure causes increased wear.

  • Diamond cutting discs are designed for straight cutting. Cutting curves deforms the blade and results in core cracks and segment tear-offs – risk of injury!

  • Despite the level of safety offered by the tool, always wear safety glasses and clothing while working

  • Observe the information on the label (max. rotation speed), the restrictions of use and the safety instructions

  • The direction arrow on the disc must match the machine's direction of rotation

  • Must not be used for lateral grinding

  • Use the appropriate protective hood

  • Clamping must be performed only by a trained specialist (do not use force, use clean clamping flanges of the same size, perform a test run)

  • If grinding tools are clamped or used incorrectly or are damaged, they represent a danger and may cause serious injury
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For angle grinders



For dry and wet cutting

Diameter (Ø)

180 mm

Bore hole

22.23 mm

Segment height

7.5 mm

Segment thickness

2.5 mm

Segment connection

Sintered

Max. rotation speed

8500 rpm

Max. circumferential speed

80 m/s

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information