Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Diamond dry core drill bit 1 1/4 inch

Diamond dry core bit Premium 1 1/4 inch
CREBIT-DRY-DIA-1 1/4IN-L330-D164MM

Art.-no. 5456265164

EAN 4052712492983

Individual price display after login
Diamond dry core drill bit 1 1/4 inch

Art.-no. 5456265164

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Extremely versatile premium diamond dry core bits with very high drilling speed and long service life

Very cost-effective


The newly developed diamond bond ensures optimum drilling speed and service life with a simultaneously broad application range -> One core bit for a wide range of different construction materials.



Fast, easy tapping


Tapping with this product is easy compared with competitor products. A universal drilling aid for all core diameters, with a working length of 330 mm. Very easy to remove.



Less resistance in the material


The segments, which are approx. 10 % narrower than in competitor products, prevent unnecessary friction losses. This makes tapping easier too.



Viscoplastic yet high-strength segment connection


The special fusion welding process (FW) significantly reduces the breakage of diamond segments from the core drill bit (in contrast to other processes) - even in the most demanding of applications.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Dia. 68 mm and dia. 82 mm for switch and junction boxes

  • Clay brick, masonry, sand-lime brick, porous concrete, aerated concrete, concrete bricks, screed, mortar, plaster

  • See application overview for additional applications

Versatility (points system)

3 of 4 points

Service life (points system)

3 of 4 points

Drilling speed (point system)

3 of 4 points

Problem solver (points system)

3 of 4 points

Diameter (Ø)

164 mm

Working length

330 mm

Length

405 mm

Segment height

9 mm

Segment thickness

3 mm

Number of segments

8 PCS

Additive article:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
Drilling aid for diamond core drill bits

CENTMNDRL-CREDRLBIT-DRLSPRT-DRY-DIA-330

Universally suitable for core bits 1 ¼ inch from dia. 52 mm
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information