Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Diamond tile core bit For NDS 68

Diamond tile drill bit for NDS 68
CREBIT-DIA-NDS68-D10MM

Art.-no. 0651687100

EAN 4045989293995

Individual price display after login
Diamond tile core bit For NDS 68

Art.-no. 0651687100

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The tile and natural stone professional. Specially developed diamond wet core bit for precise, chip-free drilling of anchor holes and openings in the toughest tiles and natural stone
Notice
  • Work with minimal contact pressure. Do not use the machine forcefully; allow the core bit to do the work.

  • Do not drill dry! Ensure there is a continuous and even water supply.

  • When drilling, use specified protective equipment (e.g. safety goggles etc.).

  • Dia. 4 and 5 mm for use only with drilling aid art. no. 0702419002
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For drilling anchor holes and openings in tiles and natural stone, e.g. wash basins, toilets, radiators, countertops, cables, stairs, facades, window sills, built-in halogen lights

Instructions
  • If possible, secure workpiece on e.g. a wood surface to prevent damage to the core bit.

  • Mark drill hole

  • Mount drill bit. Locking screw must grip in core bit recess.

  • Always work with a PRCD safety switch

  • Connect water container

  • Set rotation speed in accordance with the speed table

  • Open cold-water valve. A minimal water flow is sufficient.

  • When drilling with a drilling aid, start straight.

  • When drilling without a drilling aid, start at an angle (max. 5°).

  • Do not exceed 5° angle

  • Before pulling out the drill bit, switch off the machine and close the water valve.

  • Remove the drill core with a screwdriver if necessary.

Diameter (Ø)

10 mm

Working length

30 mm

Length

60 mm

Segment height

9 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information