Diamond tile core bit For NDS 68
Diamond tile drill bit for NDS 68
CREBIT-DIA-NDS68-D73MM
Register now and access more than 125,000 products
- Work with minimal contact pressure. Do not use the machine forcefully; allow the core bit to do the work.
- Do not drill dry! Ensure there is a continuous and even water supply.
- When drilling, use specified protective equipment (e.g. safety goggles etc.).
- Dia. 4 and 5 mm for use only with drilling aid art. no. 0702419002
For drilling anchor holes and openings in tiles and natural stone, e.g. wash basins, toilets, radiators, countertops, cables, stairs, facades, window sills, built-in halogen lights
- If possible, secure workpiece on e.g. a wood surface to prevent damage to the core bit.
- Mark drill hole
- Mount drill bit. Locking screw must grip in core bit recess.
- Always work with a PRCD safety switch
- Connect water container
- Set rotation speed in accordance with the speed table
- Open cold-water valve. A minimal water flow is sufficient.
- When drilling with a drilling aid, start straight.
- When drilling without a drilling aid, start at an angle (max. 5°).
- Do not exceed 5° angle
- Before pulling out the drill bit, switch off the machine and close the water valve.
- Remove the drill core with a screwdriver if necessary.
Datasheets(X)